Beli Pull Cord Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Compact Enclosed Switch SHL Panel Mounting Cross Roller Plunger Type
    Mulai

    Rp779.900

    OMRON Compact Enclosed Switch SHL Panel Mounting Cross Roller Plunger Type
    Deskripsi:
    Small general-purpose horizontal type. Micro load type is also available in series EN, UL, CSA, and CCC standards. Built into a robust and precise die-cast case with a highly durable coil spring switch. It is small and can be used for applications where strength is uneasy when the micro switch is used alone. The cord can be pulled out from either the left or right side by replacing the terminal protection cover. Sealing performance conforming to IEC IP67.
  2. OMRON Compact Enclosed Switch SHL Panel Mounting Roller Plunger Type
    Mulai

    Rp799.900

    OMRON Compact Enclosed Switch SHL Panel Mounting Roller Plunger Type
    Deskripsi:
    Small general-purpose horizontal type. Micro load type is also available in series EN, UL, CSA, and CCC standards. Built into a robust and precise die-cast case with a highly durable coil spring switch. It is small and can be used for applications where strength is uneasy when the micro switch is used alone. The cord can be pulled out from either the left or right side by replacing the terminal protection cover. Sealing performance conforming to IEC IP67.
  3. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  4. OMRON Compact Enclosed Switch SHL Panel Mounting Plunger Type
    Mulai

    Rp729.900

    OMRON Compact Enclosed Switch SHL Panel Mounting Plunger Type
    Deskripsi:
    Small general-purpose horizontal type. Micro load type is also available in series EN, UL, CSA, and CCC standards. Built into a robust and precise die-cast case with a highly durable coil spring switch. It is small and can be used for applications where strength is uneasy when the micro switch is used alone. The cord can be pulled out from either the left or right side by replacing the terminal protection cover. Sealing performance conforming to IEC IP67.
  5. OMRON Small enclosed switch SHL
    Mulai

    Rp349.900

    OMRON Small enclosed switch SHL
    Deskripsi:
    Small general-purpose weft type. The micro load type is also series. EN, UL, CSA, CCC standards acquired. Built in a robust and precise die-cast case, coils boasting high durability and a built-in spring type switch. It is compact and can be used for applications that are unreliable in strength by using a single microswitch. Pull out direction of the cord can be withdrawn from either the left or right by replacing the terminal protective cover. Sealability conforming to IP 67 of IEC.
    atribut:
    • Rated Frequency (Hz): 50/60
    • Ambient Relative Humidity (RH): 35 to 95 (with no icing)
    • Allowable Operating Speed (mm-m/s): 0.1 to 0.5 (in case of hinge lever)
    • Contact Resistance (miliΩ): 15 or less (initial value, built-in switch only)
    • Impact Resistance Durability (m/s²): 1000 or more
    • Mechanical Durability: 10 million times or more
    • Operating Ambient Temperature (°C): -10-80 (no icing)
    • Operation Indicator Lamp: Without operation indicator
    • Protection Class: IP67(EN60947-5-1)
    • Rated Insulation Voltage (V) : (Ui)150(EN60947-5-1)
    • Rated Voltage (V): AC125, 250, 500, DC8, 14, 30, 125, 250
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type: General form
    • Vibration Resistance (Malfunction): 10~55Hz double amplitude 1.5mm
    • Wire Diameter (mm): (Lead wire) 0.18
  6. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  7. OMRON Osti Safety Switch 44506-4120 ER5018-021NE (Saklar Pemutus Arus Pengaman)
    Mulai

    Rp4.799.900

  8. Matsushima Conveyor Parts Emergency Towline Switch
    Mulai

    Rp13.999.900

    Matsushima Conveyor Parts Emergency Towline Switch
    atribut:
    • Type: Outdoor type with operation display board
    • Return method: Manual return
  9. LG Refrigerator 2 Door with Smart Inverter Compressor (Kulkas 2 Pintu)
    Mulai

    Rp4.299.900

    LG Refrigerator 2 Door with Smart Inverter Compressor (Kulkas 2 Pintu)
    Deskripsi:
    - Kapasitas 225L / 209L- Warna Finishing Black Purple- Rate Input 70W- Dimensi 555x1520x585mm- Inverter Compressor: Yes- Tempered Glass Shelves: Yes- Multi Air Flow: Yes- Adjustable Door Shelf: Yes- Sliding Shelf (Pull Out Tray): Yes- Big Veggie Box: Yes- Moist Balance Crisper: Yes- Bio Shield: YesFitur :- Smart Inverter Compressor- Pull Out Tray- Multi Air Flow- LED Lighting
  10. Panasonic Kipas Exhaust Dinding (Kipas Ventilasi)
    Mulai

    Rp789.900

    Panasonic Kipas Exhaust Dinding (Kipas Ventilasi)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00017.01
  11. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  12. Pelican Protector Case with Foam (Koper Perkakas)
    70%
    Mulai

    Rp1.499.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  13. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  14. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  15. OPTIBELT Timing Belt OMEGA Performance 3850 14M Width Range 5-100 (Belt Timing)
    Mulai

    Rp339.900

    OPTIBELT Timing Belt OMEGA Performance 3850 14M Width Range 5-100 (Belt Timing)
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 3850
    • Number of Teeth: 275
    • Sleeve width (mm): 500
  16. Maspion Setrika
    Rating:
    80% of 100
    (1)
    Mulai

    Rp98.900

  17. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
Daftar Harga Pull Cord Switch Terbaru November 2026
OMRON Compact Enclosed Switch SHL Panel Mounting Cross Roller Plunger TypeRp779.900
OMRON Compact Enclosed Switch SHL Panel Mounting Roller Plunger TypeRp799.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
OMRON Compact Enclosed Switch SHL Panel Mounting Plunger TypeRp729.900
OMRON Small enclosed switch SHLRp349.900
OLIGHT LED Flashlight (Senter)Rp299.900
TRUSCO Bungee Cord (Tali Pengait)Rp22.900
OMRON Osti Safety Switch 44506-4120 ER5018-021NE (Saklar Pemutus Arus Pengaman)Rp4.799.900
IDEC Push Button Switch Illuminated (Saklar Tombol/Saklar Tekan)Rp669.900
IDEC Push Button Switch Illuminated ALFN Series (Saklar Tombol/Saklar Tekan)Rp839.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)